- Radial Shaft Seal
- 525 mm Shaft Diameter
- 575 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 575 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 525 mm |
| Weight | 9.914 LB |
| EAN or UPC | 85311220569 |
| Housing Bore Dia. | 575 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 525 mm |
| Weight | 9.914 LB |
| EAN or UPC | 85311220569 |