- Radial Shaft Seal
- 244.475 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Shaft Dia. | 244.475 mm |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 279.4 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Weight | 3.815 LB |
| EAN or UPC | 85311172448 |

