- Radial Shaft Seal
- 1333.5 mm Shaft Diameter
- 1397 mm Housing Bore Diameter
- 22.225 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 1333.5 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1397 mm |
| Weight | 27.914 LB |
| EAN or UPC | 85311185530 |
| Lip Type | Non-Split |
| Shaft Dia. | 1333.5 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1397 mm |
| Weight | 27.914 LB |
| EAN or UPC | 85311185530 |