- Radial Shaft Seal
- 212.73 mm Shaft Diameter
- 247.65 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Housing Bore Dia. | 247.65 mm |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Shaft Dia. | 212.73 mm |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Weight | 3.215 LB |
| EAN or UPC | 85311092012 |

