- Radial Shaft Seal
- 476.275 mm Shaft Diameter
- 523.107 mm Housing Bore Diameter
- 212.344 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 523.107 mm |
| Shaft Dia. | 476.275 mm |
| Inch/Metric | Metric |
| Weight | 2.652 LB |
| EAN or UPC | 85311460682 |
| Lip Type | Split |
| Housing Bore Dia. | 523.107 mm |
| Shaft Dia. | 476.275 mm |
| Inch/Metric | Metric |
| Weight | 2.652 LB |
| EAN or UPC | 85311460682 |