- Radial Shaft Seal
- 93.67 mm Shaft Diameter
- 118.26 mm Housing Bore Diameter
- 12.29 mm Width
| Housing Bore Dia. | 118.26 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 93.67 mm |
| Lip Type | Split |
| Weight | 0.954 LB |
| EAN or UPC | 85311464840 |
| Housing Bore Dia. | 118.26 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 93.67 mm |
| Lip Type | Split |
| Weight | 0.954 LB |
| EAN or UPC | 85311464840 |