- Double Row Thrust Bearing, 20 mm ID x 52 mm OD x 34 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, 90° Contact Angle
applications
- Plastic extruder tools
- Crane hooks
features
- Accommodates axial loads acting in both directions
- Separable design
- Components can be mounted individually
- High speed capabilities
compliances
- 0
caution
- Should not be subjected to any radial load
| No. in Set | Single Bearing |
| O.D. | 52 mm |
| Seal Type | Unsealed |
| Preload Level | None |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Bearing Type | Thrust |
| Bore Type | Round Bore |
| Origin | Double Row Thrust |
| Bearing Design | 5 Piece, Grooved Race |
| Cage Type | Metal |
| Seal Material | None |
| Inner Ring Width | 34 mm |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Ball Material | Steel |
| Bore B | 27 mm |
| Contact Angle | 90° |
| Cage Material | Steel |
| Outer Ring Width | 34 mm |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| I.D. | 20 mm |
| Enclosure | Open |
| Rows of Balls | Double |
| Lubricant | Oil Preservative |
| Material | Steel |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | N/A |
| Width | 34.000 mm |
| Weight | 0.698 LB |
| EAN or UPC | 7316577007209 |

