- Radial Shaft Seal
- 787.4 mm Shaft Diameter
- 825.5 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 787.4 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 825.5 mm |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 12.192 LB |
| EAN or UPC | 85311091862 |

