- 140 mm ID x 225 mm OD x 90 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- 90° Contact Angle
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Precision | Standard |
| No. in Set | Single Bearing |
| O.D. | 225 mm |
| Seal Type | Unsealed |
| I.D. | 140 mm |
| Locking Device | No Locking Device |
| Bearing Design | 5 Piece, Grooved Race |
| Lubricant | Oil Preservative |
| Outer Ring Width | 90 mm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Bearing Type | Thrust |
| Material | Steel |
| Ball Material | Steel |
| Preload Level | None |
| Rows of Balls | Double |
| Contact Angle | 90° |
| Inch/Metric | Metric Bore |
| Cage Material | Brass/Bronze |
| Weight | 27.47 LB |
| EAN or UPC | 7316571073422 |

