- 100 mm ID x 170 mm OD x 68 mm Wide
- Open
- ABEC 1
- Standard Cage
- 90° Contact Angle
applications
- Crane hooks
- Plastic extruder tools
features
- Accommodates axial loads acting in both directions
- Separable design
- Components can be mounted individually
- High speed capabilities
compliances
- 0
caution
- Should not be subjected to any radial load
| Outer Ring Width | 68 mm |
| Locking Device | No Locking Device |
| O.D. | 170 mm |
| Precision | Standard |
| Rows of Balls | Double |
| Cage Type | Metal |
| I.D. | 100 mm |
| Radial Internal Clearance Specification | N/A |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| No. in Set | Single Bearing |
| Bearing Type | Thrust |
| Seal Material | None |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Bearing Design | 5 Piece, Grooved Race |
| Preload Level | None |
| Seal Type | Unsealed |
| Material | Steel |
| Contact Angle | 90° |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Width | 68.000 mm |
| Weight | 10.692 LB |
| EAN or UPC | 7316570668490 |

