- 15 mm ID x 40 mm OD x 26 mm Wide
- Open
- ABEC 1
- Steel Cage
- 90° Contact Angle
applications
- Plastic extruder tools
- Crane hooks
features
- Accommodates axial loads acting in both directions
- Separable design
- Components can be mounted individually
- High speed capabilities
compliances
- 0
caution
- Should not be subjected to any radial load
| Width | 26.000 mm |
| Locking Device | No Locking Device |
| Bearing Type | Thrust |
| Seal Type | Unsealed |
| Outer Ring Width | 26 mm |
| Ball Material | Steel |
| Cage Material | Steel |
| Material | Steel |
| Contact Angle | 90° |
| Capacity | Standard Capacity |
| Preload Level | None |
| O.D. Type | Straight |
| Bore B | 22 mm |
| Rows of Balls | Double |
| Bore Type | Round Bore |
| Enclosure | Open |
| Seal Material | None |
| No. in Set | Single Bearing |
| Inner Ring Width | 26 mm |
| Precision | Standard |
| I.D. | 15 mm |
| Cage Type | Metal |
| O.D. | 40 mm |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | 5 Piece, Grooved Race |
| Origin | Double Row Thrust |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Weight | 0.351 LB |
| EAN or UPC | 7316577007100 |

