
- Radial Shaft Seal
- 138.13 mm Shaft Diameter
- 169.88 mm Housing Bore Diameter
- 15.88 mm Width
Shaft Dia. | 138.13 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 169.88 mm |
Lip Type | Split |
Weight | 1.515 LB |
EAN or UPC | 85311259132 |

Shaft Dia. | 138.13 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 169.88 mm |
Lip Type | Split |
Weight | 1.515 LB |
EAN or UPC | 85311259132 |