- Radial Shaft Seal
- 520 mm Shaft Diameter
- 580 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 580 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 520 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Weight | 10.156 LB |
| EAN or UPC | 85311134170 |

