
- Radial Shaft Seal
- 520 mm Shaft Diameter
- 580 mm Housing Bore Diameter
- 20 mm Width
Inch/Metric | Metric |
Shaft Dia. | 520 mm |
Housing Bore Dia. | 580 mm |
Lip Type | Non-Split |
Weight | 10.157 LB |
EAN or UPC | 85311197168 |

Inch/Metric | Metric |
Shaft Dia. | 520 mm |
Housing Bore Dia. | 580 mm |
Lip Type | Non-Split |
Weight | 10.157 LB |
EAN or UPC | 85311197168 |