- Radial Shaft Seal
- 520 mm Shaft Diameter
- 570 mm Housing Bore Diameter
- 18 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Temp Description | w4 12.7 mm Adj Lugs |
| Shaft Dia. | 520 mm |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 570 mm |
| Weight | 9.855 LB |
| EAN or UPC | 85311238878 |

