- Radial Shaft Seal
- 520 mm Shaft Diameter
- 560 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 560 mm |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 520 mm |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Weight | 9.873 LB |
| EAN or UPC | 85311134156 |

