- Radial Shaft Seal
- 519 mm Shaft Diameter
- 560 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 519 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 560 mm |
| Weight | 3.99 LB |
| EAN or UPC | 85311265201 |
| Lip Type | Non-Split |
| Shaft Dia. | 519 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 560 mm |
| Weight | 3.99 LB |
| EAN or UPC | 85311265201 |