- Radial Shaft Seal
- 515 mm Shaft Diameter
- 555 mm Housing Bore Diameter
- 20 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 555 mm |
| Shaft Dia. | 515 mm |
| Weight | 5.423 LB |
| EAN or UPC | 85311378864 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 555 mm |
| Shaft Dia. | 515 mm |
| Weight | 5.423 LB |
| EAN or UPC | 85311378864 |