- Radial Shaft Seal
- 193.68 mm Shaft Diameter
- 231.78 mm Housing Bore Diameter
- 15.47 mm Width
| Housing Bore Dia. | 231.78 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 193.68 mm |
| Weight | 1.624 LB |
| EAN or UPC | 85311434645 |
| Housing Bore Dia. | 231.78 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 193.68 mm |
| Weight | 1.624 LB |
| EAN or UPC | 85311434645 |