- Radial Shaft Seal
- 209.55 mm Shaft Diameter
- 247.65 mm Housing Bore Diameter
- 15.47 mm Width
| Housing Bore Dia. | 247.65 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 209.55 mm |
| Weight | 1.975 LB |
| EAN or UPC | 85311384179 |
| Housing Bore Dia. | 247.65 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 209.55 mm |
| Weight | 1.975 LB |
| EAN or UPC | 85311384179 |