- Thrust Bearing Type
- 140 mm Inner Diameter
- 240 mm Outer Diameter
- 80 mm Width
| I.D. | 140 mm |
| O.D. | 240 mm |
| Cage Material | Solid Machined |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Tolerance | Normal (PN) |
| Material | Steel |
| Weight | 15.5 KG |
| EAN or UPC | 7316570826678 |
| I.D. | 140 mm |
| O.D. | 240 mm |
| Cage Material | Solid Machined |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Tolerance | Normal (PN) |
| Material | Steel |
| Weight | 15.5 KG |
| EAN or UPC | 7316570826678 |