
- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 404.42 mm Housing Bore Diameter
- 13.11 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 404.42 mm |
Lip Type | Split |
Shaft Dia. | 368.3 mm |
Weight | 3.584 LB |
EAN or UPC | 85311388993 |

Inch/Metric | Metric |
Housing Bore Dia. | 404.42 mm |
Lip Type | Split |
Shaft Dia. | 368.3 mm |
Weight | 3.584 LB |
EAN or UPC | 85311388993 |