
- 190 mm ID x 270 mm OD x 62 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- 90° Contact Angle
applications
- Plastic extruder tools
- Crane hooks
features
- Accommodates axial loads in one direction
- Separable design
- Components can be mounted individually
- High speed capabilities
compliances
- In accordance with ISO 104-1979
- Dimensions in accordance with DIN 711 and DIN 715
caution
- Should not be subjected to any radial load
I.D. | 190 mm |
Capacity | Standard Capacity |
Enclosure | Open |
Inch/Metric | Metric Bore |
Ball Material | Steel |
Bore Type | Round Bore |
Material | Steel |
O.D. Type | Straight |
Bearing Type | Thrust |
Lubricant | Oil Preservative |
Preload Level | None |
Contact Angle | 90° |
Seal Material | None |
Precision Level | Standard (ABEC 1) |
Bearing Design | 3 Piece, Grooved Race |
Origin | Single Row Thrust |
O.D. (B) | 267 mm |
Rows of Balls | Single |
Inner Ring Width | 62 mm |
Radial Internal Clearance Specification | N/A |
Locking Device | No Locking Device |
Cage Type | Metal |
Outer Ring Width | 62 mm |
Snap Ring | No Snap Ring |
Cage Material | Brass/Bronze |
Precision | Standard |
Bore B | 193 mm |
Seal Type | Unsealed |
O.D. | 270 mm |
No. in Set | Single Bearing |
Weight | 25.662 LB |
EAN or UPC | 7316577121141 |
