Skip to content Skip to navigation menu
Grooved Race Thrust Bearing

51209

Grooved Race Thrust Bearing
Item #100757355
  • 45 mm ID x 73 mm OD x 20 mm Wide
  • Open
  • ABEC 1
  • Steel Cage
  • 90° Contact Angle
  • 3 Piece, Grooved Race
+ Show More + Show Less
Grooved Race Thrust Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45 mm ID x 73 mm OD x 20 mm Wide
  • Open
  • ABEC 1
  • Steel Cage
  • 90° Contact Angle

applications

  • Plastic extruder tools
  • Crane hooks

features

  • Accommodates axial loads in one direction
  • Separable design
  • Components can be mounted individually
  • High speed capabilities

compliances

  • In accordance with ISO 104-1979
  • Dimensions in accordance with DIN 711 and DIN 715

caution

  • Should not be subjected to any radial load
Limiting Speed - Grease 2600 rpm
Seal Material None
Bearing Type Thrust
Preload Level None
Material Steel
Origin Single Row Thrust
Radial Internal Clearance Specification N/A
Cage Material Steel
Precision Standard
Lubricant Oil Preservative
Snap Ring No Snap Ring
Precision Level Standard (ABEC 1)
Ball Material Steel
Dynamic Load Rating 39000 lbf
No. in Set Single Bearing
Cage Type Metal
Bearing Design 3 Piece, Grooved Race
Contact Angle 90°
Bore Type Round Bore
Locking Device No Locking Device
Enclosure Open
Rows of Balls Single
O.D. 73 mm
Outer Ring Width 20 mm
Seal Type Unsealed
Capacity Standard Capacity
Inner Ring Width 20 mm
I.D. 45 mm
Bore B 47 mm
Inch/Metric Metric Bore
O.D. Type Straight
Static Load Rating [Max] 86500 lbf
Weight 0.666 LB
EAN or UPC 7316577058492
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison