- Thrust Bearing Type
- 460 mm Inner Diameter
- 560 mm Outer Diameter
- 80 mm Width
| Material | Steel |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| O.D. | 560 mm |
| Bearing Type | Thrust |
| I.D. | 460 mm |
| Weight | 131.219 LB |
| EAN or UPC | 7316571020709 |
| Material | Steel |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| O.D. | 560 mm |
| Bearing Type | Thrust |
| I.D. | 460 mm |
| Weight | 131.219 LB |
| EAN or UPC | 7316571020709 |