- Radial Shaft Seal
- 190.5 mm Shaft Diameter
- 218.29 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 190.5 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 218.29 mm |
| Lip Type | Split |
| Weight | 1.805 LB |
| EAN or UPC | 85311388986 |
| Shaft Dia. | 190.5 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 218.29 mm |
| Lip Type | Split |
| Weight | 1.805 LB |
| EAN or UPC | 85311388986 |