- Radial Shaft Seal
- 100.03 mm Shaft Diameter
- 125.43 mm Housing Bore Diameter
- 12.29 mm Width
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 125.43 mm |
| Shaft Dia. | 100.03 mm |
| Weight | 1.255 LB |
| EAN or UPC | 85311421904 |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 125.43 mm |
| Shaft Dia. | 100.03 mm |
| Weight | 1.255 LB |
| EAN or UPC | 85311421904 |