- Thrust Bearing Type
- 190 mm Inner Diameter
- 240 mm Outer Diameter
- 37 mm Width
| I.D. | 190 mm |
| Bearing Type | Thrust |
| Material | Steel |
| O.D. | 240 mm |
| Inch/Metric | Metric |
| Cage Material | Solid Machined |
| Tolerance | Normal (PN) |
| Weight | 4.06 LB |
| EAN or UPC | 7316572051962 |
| I.D. | 190 mm |
| Bearing Type | Thrust |
| Material | Steel |
| O.D. | 240 mm |
| Inch/Metric | Metric |
| Cage Material | Solid Machined |
| Tolerance | Normal (PN) |
| Weight | 4.06 LB |
| EAN or UPC | 7316572051962 |