- 65 mm ID x 90 mm OD x 18 mm Wide
- Open
- ABEC 1
- Steel Cage
- 90° Contact Angle
applications
- Plastic extruder tools
- Crane hooks
features
- Accommodates axial loads in one direction
- Separable design
- Components can be mounted individually
- High speed capabilities
compliances
- In accordance with ISO 104-1979
- Dimensions in accordance with DIN 711 and DIN 715
caution
- Should not be subjected to any radial load
| Precision | Standard |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Outer Ring Width | 18 mm |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 127000 lbf |
| O.D. Type | Straight |
| Material | Steel |
| No. in Set | Single Bearing |
| Inner Ring Width | 18 mm |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Contact Angle | 90° |
| Seal Type | Unsealed |
| Seal Material | None |
| Bore B | 67 mm |
| Precision Level | Standard (ABEC 1) |
| O.D. | 90 mm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Dynamic Load Rating | 41600 lbf |
| Bearing Type | Thrust |
| Limiting Speed - Grease | 2400 rpm |
| I.D. | 65 mm |
| Rows of Balls | Single |
| Origin | Single Row Thrust |
| Preload Level | None |
| Bearing Design | 3 Piece, Grooved Race |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.75 LB |
| EAN or UPC | 7316576677519 |

