- Thrust Bearing Type
- 30 mm Inner Diameter
- 47 mm Outer Diameter
- 11 mm Width
| Inch/Metric | Metric |
| O.D. | 47 mm |
| I.D. | 30 mm |
| Bearing Type | Thrust |
| Weight | 0.156 LB |
| EAN or UPC | 7316572412770 |
| Inch/Metric | Metric |
| O.D. | 47 mm |
| I.D. | 30 mm |
| Bearing Type | Thrust |
| Weight | 0.156 LB |
| EAN or UPC | 7316572412770 |