- Radial Shaft Seal
- 510 mm Shaft Diameter
- 560 mm Housing Bore Diameter
- 25 mm Width
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Style | Internal |
| Shaft Dia. | 510 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 560 mm |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Weight | 9.737 LB |
| EAN or UPC | 85311238861 |

