- Radial Shaft Seal
- 510.006 mm Shaft Diameter
- 560.425 mm Housing Bore Diameter
- 24.993 mm Width
| Housing Bore Dia. | 560.425 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 510.006 mm |
| Lip Type | Non-Split |
| Weight | 6.819 LB |
| EAN or UPC | 85311464918 |
| Housing Bore Dia. | 560.425 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 510.006 mm |
| Lip Type | Non-Split |
| Weight | 6.819 LB |
| EAN or UPC | 85311464918 |