- Radial Shaft Seal
- 510 mm Shaft Diameter
- 550 mm Housing Bore Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 550 mm |
| Shaft Dia. | 510 mm |
| Weight | 7.62 LB |
| EAN or UPC | 85311231718 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 550 mm |
| Shaft Dia. | 510 mm |
| Weight | 7.62 LB |
| EAN or UPC | 85311231718 |