- Radial Shaft Seal
- 660.4 mm Shaft Diameter
- 710.79 mm Housing Bore Diameter
- 24.21 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 660.4 mm |
| Housing Bore Dia. | 710.79 mm |
| Lip Type | Split |
| Weight | 6.261 LB |
| EAN or UPC | 85311388979 |
| Inch/Metric | Metric |
| Shaft Dia. | 660.4 mm |
| Housing Bore Dia. | 710.79 mm |
| Lip Type | Split |
| Weight | 6.261 LB |
| EAN or UPC | 85311388979 |