- Radial Shaft Seal
- 1295.4 mm Shaft Diameter
- 1346.2 mm Housing Bore Diameter
- 20.625 mm Width
| Shaft Dia. | 1295.4 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1346.2 mm |
| Lip Type | Split |
| Weight | 11.256 LB |
| EAN or UPC | 85311193191 |
| Shaft Dia. | 1295.4 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1346.2 mm |
| Lip Type | Split |
| Weight | 11.256 LB |
| EAN or UPC | 85311193191 |