- Radial Shaft Seal
- 50 mm Shaft Diameter
- 68 mm Housing Bore Diameter
- 7 mm Width
| Construction | HMSA7P2 |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Shaft Dia. | 50 mm |
| Lip Type | Dual Lip w/One Spring |
| Pressure | 5 psi |
| Seal Application | General Purpose |
| Case Construction | Rubber Case w/o Inner Case |
| Housing Bore Dia. | 68 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Weight | 0.062 LB |
| EAN or UPC | 7316579051385 |

