- Radial Shaft Seal
- 50 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 62 mm |
| Shaft Dia. | 50 mm |
| Weight | 0.064 LB |
| EAN or UPC | 85311290487 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 62 mm |
| Shaft Dia. | 50 mm |
| Weight | 0.064 LB |
| EAN or UPC | 85311290487 |