- Radial Shaft Seal
- 273.05 mm Shaft Diameter
- 311.15 mm Housing Bore Diameter
- 15.47 mm Width
| Lip Type | Split |
| Shaft Dia. | 273.05 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 311.15 mm |
| Weight | 2.193 LB |
| EAN or UPC | 85311450324 |
| Lip Type | Split |
| Shaft Dia. | 273.05 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 311.15 mm |
| Weight | 2.193 LB |
| EAN or UPC | 85311450324 |