- Radial Shaft Seal
- 505 mm Shaft Diameter
- 555 mm Housing Bore Diameter
- 20.62 mm Width
| Shaft Dia. | 505 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 555 mm |
| Weight | 9.679 LB |
| EAN or UPC | 85311384704 |
| Shaft Dia. | 505 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 555 mm |
| Weight | 9.679 LB |
| EAN or UPC | 85311384704 |