Skip to content Skip to navigation menu
SKF50186

50186

Metric Radial Shaft Seal
Item #100748106
  • Radial Shaft Seal
  • 127 mm Shaft Diameter
  • 180.98 mm Housing Bore Diameter
  • 12.7 mm Width
SKF50186
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 127 mm Shaft Diameter
  • 180.98 mm Housing Bore Diameter
  • 12.7 mm Width
Seal Design Bonded Design
Cover/Compensation Ring/Plate Required No
Temperature Range [Max] 250 °F
Lip Type Single Lip w/Spring
Misalignment & Runout (In. @ Feet Per Minute) 0.020 Max
Lip Material Nitrile
Pressure [Max] 50 psi
Pressure 50 psi
Spring Material Carbon Steel Garter
Seal Application General Purpose
Case Construction Steel Case w/o Inner Case
Shaft Dia. 127 mm
Construction HDW1
Temperature Range [Min] -40 °F
Inch/Metric Metric
Surface Speed [Nom] 5,000 ft/min
Housing Bore Dia. 180.98 mm
Lip Style Internal
Weight 0.879 LB
EAN or UPC 85311037488
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison