- Radial Shaft Seal
- 1273.175 mm Shaft Diameter
- 1323.975 mm Housing Bore Diameter
- 21.463 mm Width
| Shaft Dia. | 1273.18 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1323.975 mm |
| Weight | 10.261 LB |
| EAN or UPC | 85311264938 |
| Shaft Dia. | 1273.18 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1323.975 mm |
| Weight | 10.261 LB |
| EAN or UPC | 85311264938 |