- Radial Shaft Seal
- 499.999 mm Shaft Diameter
- 550.367 mm Housing Bore Diameter
- 18.008 mm Width
| Shaft Dia. | 499.999 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 550.367 mm |
| Lip Type | Non-Split |
| Weight | 4.996 LB |
| EAN or UPC | 85311486293 |
| Shaft Dia. | 499.999 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 550.367 mm |
| Lip Type | Non-Split |
| Weight | 4.996 LB |
| EAN or UPC | 85311486293 |