- Radial Shaft Seal
- 500 mm Shaft Diameter
- 540 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 540 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 500 mm |
| Lip Type | Non-Split |
| Weight | 4.312 LB |
| EAN or UPC | 85311225816 |
| Housing Bore Dia. | 540 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 500 mm |
| Lip Type | Non-Split |
| Weight | 4.312 LB |
| EAN or UPC | 85311225816 |