- Radial Shaft Seal
- 12.7 mm Shaft Diameter
- 25.37 mm Housing Bore Diameter
- 6.35 mm Width
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Metric |
| Spring Material | Stainless Steel Garter |
| Temperature Range [Min] | -65 °F |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 12.7 mm |
| Construction | CRWA1 |
| Housing Bore Dia. | 25.37 mm |
| Lip Material | Polyacrylate |
| Temperature Range [Max] | 225 °F |
| Weight | 0.072 LB |
| EAN or UPC | 85311179140 |

