- Radial Shaft Seal
- 1263.65 mm Shaft Diameter
- 1333.5 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 1263.65 mm |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 1333.5 mm |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Weight | 27.295 LB |
| EAN or UPC | 85311150996 |

