- 495 Series Single Cone
- 3 3/8" Straight Bore
- 1.1720" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Material | Steel |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Cone Width | 1.172 in |
| Series | 495 |
| I.D. | 3 3/8 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Origin | Cones |
| Enclosure | Open |
| Bore Type | Round Bore |
| O.D. | N/A |
| Tolerance | Standard |
| Weight | 2.187 LB |
| EAN or UPC | 7316576642968 |

