- Radial Shaft Seal
- 12.7 mm Shaft Diameter
- 22.225 mm Housing Bore Diameter
- 7.95 mm Width
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 12.7 mm |
| Housing Bore Dia. | 22.225 mm |
| Pressure | 50 psi |
| Construction | CRWA5 |
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Dual Lip w/One Spring |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Weight | 0.072 LB |
| EAN or UPC | 85311231015 |

