- Radial Shaft Seal
- 490 mm Shaft Diameter
- 540 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Shaft Dia. | 490 mm |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Housing Bore Dia. | 540 mm |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 9.501 LB |
| EAN or UPC | 85311178952 |

