- Radial Shaft Seal
- 490 mm Shaft Diameter
- 540 mm Housing Bore Diameter
- 22 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 490 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 540 mm |
| Weight | 7.501 LB |
| EAN or UPC | 85311430142 |
| Inch/Metric | Metric |
| Shaft Dia. | 490 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 540 mm |
| Weight | 7.501 LB |
| EAN or UPC | 85311430142 |