- Radial Shaft Seal
- 489.991 mm Shaft Diameter
- 530.326 mm Housing Bore Diameter
- 19.989 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 530.326 mm |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 489.991 mm |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.85 LB |
| EAN or UPC | 85311885997 |

